Band Saw Blade, 12 ft. 6 in L, 3/4" W, 14 TPI, 0.035" Thick
Mfr # 3654141500
Zoro # G0762986
product price: $59.79
/eaKey Features
Width
3/4"
Teeth per Inch
14
Thickness
0.035"
Tooth Type
Raker
Grade
Matrix II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3654141500
Zoro #
G0762986
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft. 6 in
Width
3/4"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
14
Tooth Type
Raker
Grade
Matrix II
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.