Band Saw Blade, 12 ft. 6 in L, 3/8" W, 3 TPI, Carbon, 0.025" Thick
Mfr # 1833031500
Zoro # G0764255
product price: $23.19
/eaKey Features
Length
12 ft. 6 in
Teeth per Inch
3
Thickness
0.025"
Material
Carbon
Tooth Type
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1833031500
Zoro #
G0764255
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft. 6 in
Width
3/8"
Thickness
0.025"
Details
Item
Band Saw Blade
Teeth per Inch
3
Material
Carbon
Tooth Type
Hook
Grade
QS HEF Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.