Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Blade, 12 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick

  • Mfr # 4261581440

  • Zoro # G0763169


product price: $68.79
/ea

Key Features

Length
12 ft.
Teeth per Inch
5/8
Thickness
0.042"
Tooth Type
0 Rake
Grade
M42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4261581440
Zoro #
G0763169
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft.
Width
1-1/4"
Thickness
0.042"

Details

Item
Band Saw Blade
Teeth per Inch
5/8
Tooth Type
0 Rake
Grade
M42

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.