Zoro Homepage

Band Saw Blade, 1/2" W, 10 TPI, Carbon, 0.025" Thick

  • Mfr # 6634100896

  • Zoro # G3297467


product price: $18.69
/ea

Key Features

Teeth per Inch
10
Thickness
0.025"
Material
Carbon
Grade
QS Hard Back Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6634100896
Zoro #
G3297467
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.025"

Details

Item
Band Saw Blade
Teeth per Inch
10
Material
Carbon
Grade
QS Hard Back Carbon

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.