Band Saw Blade, 1/2" W, 10/14 TPI, Bi-metal, 0.025" Thick

  • Mfr # 3934131470

  • Zoro # G0762688


product price: $47.39
/ea

Key Features

Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Material
Bi-metal
Tooth Type
0 Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3934131470
Zoro #
G0762688
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.025"

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Material
Bi-metal
Tooth Type
0 Rake
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.