Zoro Homepage

Band Saw Blade, 1/2" W, 14 TPI, 0.025" Thick

  • Mfr # 1634141140

  • Zoro # G0763449


product price: $20.19
/ea

Key Features

Teeth per Inch
14
Thickness
0.025"
Grade
QS HEF Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1634141140
Zoro #
G0763449
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.025"

Details

Item
Band Saw Blade
Teeth per Inch
14
Grade
QS HEF Carbon
For Use With Saw Type
Portable Band Saw, Cordless Band Saw

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.