Zoro Homepage

Band Saw Blade, 1/2" W, 4 TPI, Carbon, 0.025" Thick

  • Mfr # 1634041160

  • Zoro # G0764246


product price: $22.79
/ea

Key Features

Thickness
0.025"
Material
Carbon
Grade
QS HEF Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1634041160
Zoro #
G0764246
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.025"

Details

Item
Band Saw Blade
Teeth per Inch
4
Material
Carbon
Grade
QS HEF Carbon

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.