Band Saw Blade, 13 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick
Mfr # 3955581670
Zoro # G0763178
product price: $64.15
/eaKey Features
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Tooth Type
0 Rake
Grade
Matrix II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3955581670
Zoro #
G0763178
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft. 11"
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
5/8
Tooth Type
0 Rake
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.