Band Saw Blade, 13 ft. 4-1/2 in L, 1/2" W, 10 TPI, Carbon, 0.025" Thick
Mfr # 1634101600
Zoro # G0764060
product price:Â $25.89
/eaKey Features
Length
13 ft. 4-1/2 in
Thickness
0.025"
Material
Carbon
Grade
QS HEF Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1634101600
Zoro #
G0764060
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft. 4-1/2 in
Width
1/2"
Thickness
0.025"
Details
Item
Band Saw Blade
Teeth per Inch
10
Material
Carbon
Grade
QS HEF Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.