Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick

  • Mfr # 4061341610

  • Zoro # G0762590


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Tooth Type
Positive Rake
Grade
M42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4061341610
Zoro #
G0762590
UPC #
-
Country of Origin
United States

Dimensions

Length
13 ft. 5 in
Width
1-1/4"
Thickness
0.042"

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Tooth Type
Positive Rake
Grade
M42

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.