Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 5/7 TPI, Bi-Metal, 0.042" Thick

  • Mfr # ZWEG360C57S-13' 6"

  • Zoro # G6340521


product price:  $69.59
/ea

Key Features

Length
13 ft. 6 in
Width
1-1/4"
Teeth per Inch
5/7
Thickness
0.042"
Primary Saw Application
Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZWEG360C57S-13' 6"
Zoro #
G6340521
UPC #
-
Country of Origin
United States

Dimensions

Length
13 ft. 6 in
Width
1-1/4"
Thickness
0.042"
Overall Length
13 ft 6 in
Overall Width
1 1/4 in
Blade Length
13 ft 6 in
For Material Width
1/4 in to 3/8 in
Blade Thickness
0.042 in
For Material Thickness
1/32 in
Blade Width
1 1/4 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Thickness - Minimum
1/4 in
For Material Width - Maximum
4 in
For Material Thickness - Maximum
3/8 in
Overall Thickness
0.04 in
For Material Width - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
5/7
Primary Saw Application
Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
Material
Bi-Metal
Tooth Type
Variable
Grade
Challenger
For Use With Saw Type
Band Saws
Application
Structural Shapes
For Use With
Band Saws
Primary Material Application
Structural Shapes
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Blade Series
Challenger
Materials Cut
Aluminum, Carbon Steel
Use Case
Production
Cutting Edge Style
Raker, Variable
For Workpiece Material
Aluminum, Carbon Steel, Structural Steel
Cut Type
Straight
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Series
Challenger(R)

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 6 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.