Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, Bi-Metal, 0.035" Thick
- Mfr # ZWEG083C46A-13' 6"
- Zoro # G5106753
product price:Â
$
61.19
/ea
Key Features
Length
13 ft. 6 in
Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWEG083C46A-13' 6"
- Zoro #
- G5106753
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 4/6
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Achiever
- For Use With
- Band Saws
- Application
- Metal Cutting
- For Use With Saw Type
- Band Saws
- Use Case
- Production
- Materials Cut
- Aluminum, Stainless Steel
- Blade Material
- Bi-Metal
- Tip Material
- Bi-Metal
- Primary Material Application
- Steel & Steel Alloys
- Blade Series
- Achiever
- Cutting Edge Style
- Variable
- For Workpiece Material
- Steel Alloy, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tool Steel
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- Series
- Achiever(R)
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 13 ft. 6 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Width
- 1 in
- Overall Length
- 13 ft 6 in
- For Material Thickness
- 1/32 in
- For Material Width
- 1-1/2 in to 5 in
- Blade Width
- 3/4 in
- Blade Length
- 13 ft 6 in
- Blade Thickness
- 0.035 in
- Blade Length Group
- 13 ft to 13 ft 11 in
- For Material Width - Minimum
- 1 1/4 in
- For Material Thickness - Maximum
- 3/4 in
- For Material Thickness - Minimum
- 3/8 in
- Overall Thickness
- 0.035 in
- For Material Width - Maximum
- 5 in
- Wire Rope Length
- 13 ft 6 in
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Stainless Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/32 in, For Material Width 1-1/2 in to 5 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.