Shop MORSE
See all product information
Create Account
Band Saw Blade, 13 ft. 6 in L, 1" W, 5/8 TPI, Bi-Metal, 0.035" Thick
- Mfr # ZWEG083C58A-13' 6"
- Zoro # G5107645
product price:Â
$
63.99
/ea
Key Features
Length
13 ft. 6 in
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
Alloy Steels; Mold Steels; Tool Steels; Structural Steels; Case Hardened Steels; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZWEG083C58A-13' 6"
- Zoro #
- G5107645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 ft. 6 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Length
- 13 ft 6 in
- Overall Width
- 1 in
- Blade Length
- 13 ft 6 in
- Blade Thickness
- 0.035 in
- For Material Width
- 1-1/4 in to 4 in
- For Material Thickness
- 1/32 in
- Blade Width
- 3/4 in
- Blade Length Group
- 13 ft to 13 ft 11 in
- For Material Width - Minimum
- 1 in
- For Material Thickness - Maximum
- 3/8 in
- For Material Width - Maximum
- 4 in
- For Material Thickness - Minimum
- 1/4 in
- Overall Thickness
- 0.035 in
- Wire Rope Length
- 13 ft 6 in
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Stainless Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/32 in, For Material Width 1-1/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.