Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, Bi-Metal, 0.035" Thick
Mfr # ZWEG083C46M42PR-13' 6"
Zoro # G3388192
product price:Â $54.19
/eaKey Features
Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZWEG083C46M42PR-13' 6"
Zoro #
G3388192
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft. 6"
Width
1"
Thickness
0.035"
Overall Length
13 ft 6 in
Overall Width
1 in
For Material Width
1-1/2 in to 5 in
Blade Length
13 ft 6 in
For Material Thickness
3/8 in to 3/4 in
Blade Width
1 in
Blade Thickness
0.035 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Width - Maximum
5 in
For Material Width - Minimum
1 1/4 in
For Material Thickness - Maximum
3/4 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
3/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1 in, Blade Length 13 ft 6 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 3/8 in to 3/4 in, For Material Width 1-1/2 in to 5 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.