Band Saw Blade, 13 ft. 7 in L, 3/4" W, 10/14 TPI, Bi-Metal, 0.032" Thick
- Mfr # 3954131630-WWG
- Zoro # G2535276
product price:Â
$
41.15
/ea
Key Features
Length
13 ft. 7 in
Width
3/4"
Teeth per Inch
10/14
Thickness
0.032"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3954131630-WWG
- Zoro #
- G2535276
- UPC #
- 094713371588
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 10/14
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Matrix II
- For Use With
- Band Saws
- Application
- Metal Cutting
- For Use With Saw Type
- Band Saws
- Blade Series
- Matrix II
- Cutting Edge Style
- Variable
- Use Case
- General/Maintenance
- Tip Material
- Bi-Metal
- Blade Material
- Bi-Metal
- Primary Material Application
- General Purpose Metal Cutting
- Materials Cut
- Carbon Steel
- Blade Type
- Matrix II Bi-Metal
- Cut Type
- Straight
- Product Type
- Band Saw Blade
- Series
- Matrix II
- For Workpiece Material
- Aluminum, Carbon Steel, Structural Steel
- Compatible Product Type
- Band Saws
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 13 ft. 7 in
- Width
- 3/4"
- Thickness
- 0.032"
- Overall Length
- 13 ft 7 in
- Overall Width
- 3/4 in
- For Material Width
- 1/2 in to 2 in
- Blade Length
- 13 ft 7 in
- Blade Thickness
- 0.032 in
- Blade Width
- 3/4 in
- For Material Thickness
- 1/16 in to 1/8 in
- Blade Length Group
- 13 ft to 13 ft 11 in
- For Material Width - Maximum
- 1 in
- For Material Width - Minimum
- 1/2 in
- For Material Thickness - Maximum
- 1/8 in
- Overall Thickness
- 0.035 in
- For Material Thickness - Minimum
- 1/16 in
- Wire Rope Length
- 13 ft 7 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 13 ft 7 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.