Shop MORSE
See all product information
Create Account
Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, Bi-Metal, 0.035" Thick
- Mfr # ZWED035C1014M42-13' 0"
- Zoro # G2854257
product price:Â
$
46.29
/ea
Key Features
Length
13 ft
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWED035C1014M42-13' 0"
- Zoro #
- G2854257
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 10/14
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- M42
- Application
- Metal Cutting
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Primary Material Application
- General Purpose Metal Cutting
- Blade Material
- Bi-Metal
- Use Case
- Production
- Materials Cut
- Aluminum, Carbon Steel
- Cutting Edge Style
- Variable
- Tip Material
- Bi-Metal
- Blade Series
- M42
- Blade Type
- Bi-Metal, M42
- For Workpiece Material
- Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
- Cut Type
- Curved, Straight
- Series
- M42
- Compatible Product Type
- Band Saws
- Product Type
- Band Saw Blade
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 13 ft
- Width
- 1/2"
- Thickness
- 0.035"
- Overall Length
- 13 ft
- Overall Width
- 1/2 in
- For Material Thickness
- 1/16 in to 1/8 in
- Blade Width
- 1/2 in
- Blade Length
- 13 ft
- Blade Thickness
- 0.035 in
- For Material Width
- 1/2 in to 2 in
- Blade Length Group
- 13 ft to 13 ft 11 in
- For Material Thickness - Minimum
- 1/16 in
- For Material Width - Minimum
- 1/2 in
- For Material Thickness - Maximum
- 1/8 in
- For Material Width - Maximum
- 1 in
- Overall Thickness
- 0.035 in
- Wire Rope Length
- 13 ft
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/2 in, Blade Length 13 ft, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.