Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, Bi-Metal, 0.025" Thick
Mfr # ZWED025C812M42-13' 0"
Zoro # G2627843
product price:Â $36.69
/eaKey Features
Length
13 ft.
Width
1/2"
Teeth per Inch
8/12
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZWED025C812M42-13' 0"
Zoro #
G2627843
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft.
Width
1/2"
Thickness
0.025"
Overall Length
13 ft
Overall Width
1/2 in
Blade Thickness
0.025 in
Blade Width
1/2 in
For Material Thickness
1/8 in to 3/16 in
Blade Length
13 ft
For Material Width
3/4 in to 2-1/2 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Width - Maximum
2 in
For Material Thickness - Minimum
1/8 in
Overall Thickness
0.03 in
For Material Width - Minimum
3/4 in
For Material Thickness - Maximum
3/16 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/2 in, Blade Length 13 ft, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.