Band Saw Blade, 13 ft. L, 3/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # ZWEFC1014MAT-13' 0"
Zoro # G2700765
product price:Â $40.15
/eaKey Features
Length
13 ft.
Width
3/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZWEFC1014MAT-13' 0"
Zoro #
G2700765
UPC #
-
Country of Origin
United States
Dimensions
Length
13 ft.
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
13 ft
Blade Length
13 ft
Blade Thickness
0.035 in
Blade Width
3/4 in
For Material Thickness
1/16 in to 1/8 in
For Material Width
1/2 in to 2 in
Blade Length Group
13 ft to 13 ft 11 in
For Material Width - Maximum
1 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
1/16 in
For Material Width - Minimum
1/2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 13 ft, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.