Band Saw Blade, 14 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick
Mfr # 3055341740
Zoro # G0763220
product price: $66.39
/eaKey Features
Length
14 ft. 6 in
Width
1"
Teeth per Inch
3/4
Thickness
0.035"
Tooth Type
Positive Rake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3055341740
Zoro #
G0763220
UPC #
-
Country of Origin
United States
Dimensions
Length
14 ft. 6 in
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
3/4
Tooth Type
Positive Rake
Grade
Matrix II
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.