Band Saw Blade, 14 ft. 6 in L, 1" W, 4/6 TPI, Bi-Metal, 0.035" Thick

  • Mfr # ZWEG083C46S-14' 6"

  • Zoro # G5065733


product price:  $74.19
/ea

Key Features

Length
14 ft. 6 in
Width
1"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZWEG083C46S-14' 6"
Zoro #
G5065733
UPC #
-
Country of Origin
United States

Dimensions

Length
14 ft. 6 in
Width
1"
Thickness
0.035"
Overall Length
14 ft 6 in
Overall Width
1 in
Blade Length
14 ft 6 in
For Material Width
3/8 in to 3/4 in
Blade Width
1 in
For Material Thickness
1/32 in
Blade Thickness
0.035 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Thickness - Minimum
3/8 in
For Material Width - Minimum
1 1/4 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
3/4 in
For Material Width - Maximum
5 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Challenger
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Structural Shapes
Materials Cut
Aluminum, Carbon Steel
Cutting Edge Style
Raker, Variable
Blade Series
Challenger
Blade Material
Bi-Metal
Primary Material Application
Structural Shapes
Use Case
Production
Tip Material
Bi-Metal
Compatible Product Type
Band Saws
Cut Type
Straight
Series
Challenger(R)
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Structural Steel

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 1 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.