Band Saw Blade, 14 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick
Mfr # 3955581750
Zoro # G0762855
product price: $64.49
/eaKey Features
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Tooth Type
0 Rake
Grade
Matrix II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3955581750
Zoro #
G0762855
UPC #
-
Country of Origin
United States
Dimensions
Length
14 ft. 7 in
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
5/8
Tooth Type
0 Rake
Grade
Matrix II
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.