Shop MORSE
See all product information
Create Account
Band Saw Blade, 14 ft. 8 in L, 1" W, 3/4 TPI, Bi-Metal, 0.035" Thick
- Mfr # 14'8" ZWEG083C34MAVPR
- Zoro # G2188871
product price:Â
$
77.39
/ea
Key Features
Width
1"
Teeth per Inch
3/4
Thickness
0.035"
Primary Saw Application
Mild Steels; Stainless Steels; Tool Steels
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14'8" ZWEG083C34MAVPR
- Zoro #
- G2188871
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 3/4
- Primary Saw Application
- Mild Steels; Stainless Steels; Tool Steels
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- Maverick
- Application
- Metal Cutting
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Tip Material
- Bi-Metal
- Primary Material Application
- Steel & Steel Alloys
- Materials Cut
- Aluminum, Stainless Steel
- Cutting Edge Style
- Raker, Variable
- Blade Series
- Maverick
- Use Case
- Production
- Blade Material
- Bi-Metal
- Series
- Maverick(R)
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- For Workpiece Material
- Steel Alloy, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tool Steel
- Product Type
- Band Saw Blade
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 14 ft. 8 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Length
- 14 ft 8 in
- Overall Width
- 1 in
- Blade Thickness
- 0.035 in
- Blade Width
- 1 in
- For Material Width
- 1-3/4 in to 7 in
- For Material Thickness
- 1/32 in
- Blade Length
- 14 ft 8 in
- Blade Length Group
- 14 ft to 14 ft 11 in
- For Material Width - Minimum
- 1 3/4 in
- For Material Width - Maximum
- 7 in
- Overall Thickness
- 0.035 in
- For Material Thickness - Maximum
- 1 1/4 in
- For Material Thickness - Minimum
- 3/4 in
- Wire Rope Length
- 14 ft 8 in
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Stainless Steel, Tool Brand Morse, Blade Series Maverick, Use Case Production, Blade Width 1 in, Blade Length 14 ft 8 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.