Zoro Homepage

Band Saw Blade, 14 ft. 9 in L, 1/2" W

  • Mfr # 6634061770

  • Zoro # G0609397


product price: $27.59
/ea

Key Features

Length
14 ft. 9 in
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6634061770
Zoro #
G0609397
UPC #
-
Country of Origin
United States

Dimensions

Length
14 ft. 9 in
Width
1/2"

Details

Item
Band Saw Blade

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.