Band Saw Blade, 14 ft. 9 in L, 5/8" W, 4 TPI, Carbon Steel, 0.032" Thick
Mfr # ZHBEH04 14 FT 9 IN
Zoro # G2004759
product price:Â $22.69
/eaKey Features
Length
14 ft. 9 in
Width
5/8"
Teeth per Inch
4
Thickness
0.032"
Primary Saw Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZHBEH04 14 FT 9 IN
Zoro #
G2004759
UPC #
-
Country of Origin
United States
Dimensions
Length
14 ft. 9 in
Width
5/8"
Thickness
0.032"
Overall Width
5/8 in
Overall Length
14 ft 9 in
Blade Width
3/4 in
For Material Width
1-1/2 in to 2-1/2 in
Blade Length
14 ft 9 in
Blade Thickness
0.032 in
Blade Length Group
14 ft to 14 ft 11 in
For Material Width - Minimum
1 1/2 in
For Material Thickness - Minimum
1/4 in
Overall Thickness
0.03 in
For Material Width - Maximum
2 1/2 in
For Material Thickness - Maximum
3/8 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Wood, Tool Brand MK Morse, Blade Series Quiksilver Hard Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 14 ft 9 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 1-1/2 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.