Band Saw Blade, 14 ft. L, 1" W, 2/3 TPI, Carbide, 0.035" Thick
Mfr # 14' ZCTGGP23
Zoro # G5066065
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Width
1"
Teeth per Inch
2/3
Thickness
0.035"
Primary Saw Application
Alloy Steels; Mold Steels; Hardboard; Nickel Based Alloys; Plastic; Titanium Alloys; Tool Steels
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14' ZCTGGP23
Zoro #
G5066065
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
14 ft.
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
14 ft
Blade Width
3/4 in
Blade Length
14 ft
For Material Width
2-1/4 in to 11 in
Blade Thickness
0.035 in
Blade Length Group
14 ft to 14 ft 11 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
1 1/2 in
For Material Thickness - Minimum
1 1/4 in
For Material Width - Minimum
2 in
For Material Width - Maximum
11 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium Alloy, Tool Brand MK Morse, Blade Series M-Factor GP, Use Case Production, Blade Width 3/4 in, Blade Length 14 ft, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 2/3, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Raker, Variable, For Material Width 2-1/4 in to 11 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.