Band Saw Blade, 15 ft. 11 in L, 3/4" W, Carbide Grit TPI, 0.032" Thick
Mfr # 7444001910
Zoro # G0762347
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Width
3/4"
Teeth per Inch
Carbide Grit
Thickness
0.032"
Tooth Type
Gulleted
Grade
Tun. Carbide Grit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7444001910
Zoro #
G0762347
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
15 ft. 11 in
Width
3/4"
Thickness
0.032"
Details
Item
Band Saw Blade
Teeth per Inch
Carbide Grit
Tooth Type
Gulleted
Grade
Tun. Carbide Grit
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.