Band Saw Blade, 15 ft. 1/2 in L, 1" W, 4 TPI, Carbon, 0.035" Thick
Mfr # 685-504-1804
Zoro # G0763835
product price:Â $44.19
/eaKey Features
Length
15 ft. 1/2 in
Width
1"
Teeth per Inch
4
Thickness
0.035"
Material
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
685-504-1804
Zoro #
G0763835
UPC #
-
Country of Origin
United States
Dimensions
Length
15 ft. 1/2 in
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
4
Material
Carbon
Tooth Type
Hook
Grade
QS Hard Back Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.