Band Saw Blade, 15 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick

  • Mfr # 3634141820

  • Zoro # G0609117


product price: $56.29
/ea

Key Features

Width
1/2"
Teeth per Inch
14
Thickness
0.025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3634141820
Zoro #
G0609117
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft. 2 in
Width
1/2"
Thickness
0.025"

Details

Item
Band Saw Blade
Teeth per Inch
14

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.