Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick
Mfr # 3961581800
Zoro # G0762557
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
5/8
Thickness
0.042"
Tooth Type
0 Rake
Grade
Matrix II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3961581800
Zoro #
G0762557
UPC #
-
Country of Origin
United States
Dimensions
Length
15 ft.
Width
1-1/4"
Thickness
0.042"
Details
Item
Band Saw Blade
Teeth per Inch
5/8
Tooth Type
0 Rake
Grade
Matrix II
For Use With Saw Type
Portable Band Saw, Cordless Band Saw
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.