Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Blade, 16 ft. 5 in L, 1-1/4" W, 0.042" Thick

  • Mfr # 5561461970

  • Zoro # G0608870


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
16 ft. 5 in
Width
1-1/4"
Thickness
0.042"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561461970
Zoro #
G0608870
UPC #
-
Country of Origin
United States

Dimensions

Length
16 ft. 5 in
Width
1-1/4"
Thickness
0.042"

Details

Item
Band Saw Blade

Description

Band Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.