Band Saw Blade, 17-6"x1-1/2"x .050 x 3/4T

  • Mfr # 8281342100

  • Zoro # G4351325


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
For Use With Saw Type
Band Saws
Overall Width
1 1/2 in
Blade Width
1 1/2 in
Blade Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8281342100
Zoro #
G4351325
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Blade Width
1 1/2 in
Blade Thickness
0.05 in
Overall Thickness
0.05 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
For Use With Saw Type
Band Saws
Compatible Product Type
Band Saws

Description

Band Saw Blade, Blade Width 1 1/2 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.