Band Saw Blade, 17 ft. 5 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick
Mfr # 3061462090
Zoro # G0762785
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Length
17 ft. 5 in
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Tooth Type
Positive Rake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3061462090
Zoro #
G0762785
UPC #
-
Country of Origin
United States
Dimensions
Length
17 ft. 5 in
Width
1-1/4"
Thickness
0.042"
Details
Item
Band Saw Blade
Teeth per Inch
4/6
Tooth Type
Positive Rake
Grade
Matrix II
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.