Band Saw Blade, 19 ft. 3-1/2 in L, 1/2" W, 3 TPI, Carbon, 0.025" Thick
Mfr # 1834032314
Zoro # G0763948
product price:Â $31.99
/eaKey Features
Width
1/2"
Teeth per Inch
3
Thickness
0.025"
Material
Carbon
Tooth Type
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1834032314
Zoro #
G0763948
UPC #
-
Country of Origin
United States
Dimensions
Length
19 ft. 3-1/2 in
Width
1/2"
Thickness
0.025"
Details
Item
Band Saw Blade
Teeth per Inch
3
Material
Carbon
Tooth Type
Hook
Grade
QS HEF Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.