Zoro Homepage

Band Saw Blade, 2" x 0.063" 5/7 TPI

  • Mfr # 5590573180BX1

  • Zoro # G7445932


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
5/7
Overall Length
26 ft 6 in
Overall Width
2 in
Application
Metal Cutting
Blade Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590573180BX1
Zoro #
G7445932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 ft 6 in
Overall Width
2 in
Blade Width
2 in
For Material Width
1-1/2 in to 4 in
Blade Length
26 ft 6 in
Blade Length Group
20 ft & Up
For Material Width - Minimum
1 1/2 in
For Material Width - Maximum
4 in

Details

Item
Band Saw Blade
Teeth per Inch
5/7
Application
Metal Cutting
Materials Cut
Nickel Alloy, Stainless Steel
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Primary Material Application
Stainless Steel & Hard Alloys
Use Case
Production
Blade Series
Independence II
For Workpiece Material
Nickel Alloy, Stainless Steel, Tool Steel
Series
Independence II(R)

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand MK Morse, Blade Series Independence II, Use Case Production, Blade Width 2 in, Blade Length 26 ft 6 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Cutting Edge Style Variable, For Material Width 1-1/2 in to 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.