Zoro Homepage

Band Saw Blade, 20ft6"X1.50"X.050", 4/6TPI

  • Mfr # 5581462460

  • Zoro # G714921162


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
4/6
Blade Length
246 in
For Use With Saw Type
Band Saw
Blade Material
Spring Steel Alloy
For Material Thickness
3/8" and above
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5581462460
Zoro #
G714921162
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
246 in
For Material Thickness
3/8" and above
Blade Width
1.5
Blade Thickness
0.05

Details

Item
Band Saw Blade,20 ft 6 inX1.50 inX.050 in,4/6TPI
Teeth per Inch
4/6
For Use With Saw Type
Band Saw
Blade Material
Spring Steel Alloy
Tip Material
High Speed Steel
Primary Material Application
Metal

Description

Band Saw Blade,20 ft 6 inX1.50 inX.050 in,4/6TPI, Primary Material Application Metal, Blade Width 1.5, Blade Length 246 in, Blade Thickness 0.05, Teeth per Inch 4/6, Tip Material High Speed Steel, Blade Material Spring Steel Alloy, For Material Thickness 3/8 In. and above, For Use With Saw Type Band Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.