Band Saw Blade, 21 ft. 3 in L, 1" W, 14 TPI, Carbon, 0.035" Thick
Mfr # 6655142550
Zoro # G0763561
product price:Â $49.19
/eaKey Features
Length
21 ft. 3 in
Width
1"
Teeth per Inch
14
Thickness
0.035"
Material
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6655142550
Zoro #
G0763561
UPC #
-
Country of Origin
United States
Dimensions
Length
21 ft. 3 in
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
14
Material
Carbon
Grade
QS Hard Back Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.