Shop MORSE
See all product information
Create Account
Band Saw Blade, 21 ft. 6" L, 1-1/2" W, 2/3 TPI, Bi-Metal, 0.050" Thick
- Mfr # ZWEN635C23M42PR-21' 6"
- Zoro # G2613931
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Length
21 ft 6 in
Width
1-1/2"
Teeth per Inch
2/3
Thickness
0.050"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWEN635C23M42PR-21' 6"
- Zoro #
- G2613931
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 2/3
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- M42
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Application
- Metal Cutting
- Blade Material
- Bi-Metal
- Primary Material Application
- General Purpose Metal Cutting
- Materials Cut
- Aluminum, Carbon Steel
- Tip Material
- Bi-Metal
- Blade Series
- M42
- Cutting Edge Style
- Raker, Variable
- Use Case
- Production
- Blade Type
- Bi-Metal, M42
- Product Type
- Band Saw Blade
- Series
- M42
- Compatible Product Type
- Band Saws
- For Workpiece Material
- Steel Alloy, Mild Carbon
- Cut Type
- Straight
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 21 ft 6 in
- Width
- 1-1/2"
- Thickness
- 0.050"
- Overall Width
- 1 1/2 in
- Overall Length
- 21 ft 6 in
- For Material Width
- 2-1/4 in to 11 in
- Blade Thickness
- 0.05 in
- Blade Length
- 21 ft 6 in
- For Material Thickness
- 1-1/4 in to 1-1/2 in
- Blade Width
- 1 1/2 in
- Blade Length Group
- 20 ft & Up
- For Material Width - Maximum
- 11 in
- For Material Width - Minimum
- 2 in
- For Material Thickness - Minimum
- 1 1/4 in
- Overall Thickness
- 0.05 in
- For Material Thickness - Maximum
- 1 1/2 in
- Wire Rope Length
- 21 ft 6 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1 1/2 in, Blade Length 21 ft 6 in, Blade Thickness 0.05 in, Coil Length Not Applicable, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1-1/4 in to 1-1/2 in, For Material Width 2-1/4 in to 11 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.