Band Saw Blade, 22 ft. L, 2" W, 3/4 TPI, Bi-Metal, 0.063" Thick
- Mfr # 22' ZWEQ063C34MAVPR
- Zoro # G2386883
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Teeth per Inch
3/4
Thickness
0.063"
Primary Saw Application
Mild Steels; Stainless Steels; Tool Steels
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22' ZWEQ063C34MAVPR
- Zoro #
- G2386883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22 ft.
- Width
- 2"
- Thickness
- 0.063"
- Overall Length
- 22 ft
- Blade Thickness
- 0.063 in
- Overall Width
- 2 in
- For Material Width
- 1-3/4 in to 7 in
- Blade Length
- 22 ft
- For Material Thickness
- 1/32 in
- Blade Width
- 3/4 in
- Blade Length Group
- 20 ft & Up
- For Material Thickness - Minimum
- 3/4 in
- Overall Thickness
- 0.063 in
- For Material Width - Minimum
- 1 3/4 in
- For Material Thickness - Maximum
- 1 1/4 in
- For Material Width - Maximum
- 7 in
- Wire Rope Length
- 22 ft
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Stainless Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 22 ft, Blade Thickness 0.063 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.