Band Saw Blade, 29 ft. 2 in L, 2" W, 2/3 TPI, Bi-Metal, 0.063" Thick
Mfr # 29'2" ZWEQ063C23MAVPR
Zoro # G2387069
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Length
29 ft. 2 in
Width
2"
Teeth per Inch
2/3
Thickness
0.063"
Primary Saw Application
Mild Steels; Stainless Steels; Tool Steels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29'2" ZWEQ063C23MAVPR
Zoro #
G2387069
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
29 ft. 2 in
Width
2"
Thickness
0.063"
Overall Length
29 ft 2 in
Overall Width
2 in
Blade Thickness
0.063 in
For Material Thickness
1/32 in
Blade Width
3/4 in
Blade Length
29 ft 2 in
For Material Width
2-1/4 in to 11 in
Blade Length Group
20 ft & Up
For Material Width - Maximum
11 in
Overall Thickness
0.06 in
For Material Thickness - Maximum
1 1/2 in
For Material Width - Minimum
2 in
For Material Thickness - Minimum
1 1/4 in
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Aluminum, Stainless Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 29 ft 2 in, Blade Thickness 0.063 in, Coil Length Not Applicable, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 2-1/4 in to 11 in, For Use With Saw Type Band Saws
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.