Band Saw Blade, 3/4" W, 10/14 TPI, Bimetal, 0.035" Thick
Mfr # 3954130950
Zoro # G0763747
product price: $34.59
/eaKey Features
Width
3/4"
Teeth per Inch
10/14
Thickness
0.035"
Material
Bimetal
Grade
Matrix II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3954130950
Zoro #
G0763747
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
10/14
Material
Bimetal
Grade
Matrix II
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.