Portable Band Saw Blade, 2 ft. 9-3/8" L, 1/2" W, 14/18 TPI, Bi-Metal, 0.020" Thick, 3 PK
Mfr # ZWEP351418MC
Zoro # G5009557
product price: $17.59
/pk 3, $5.86/eaKey Features
Length
2 ft. 9-3/8"
Width
1/2"
Teeth per Inch
14/18
Thickness
0.020"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZWEP351418MC
Zoro #
G5009557
UPC #
050326003056
Country of Origin
United States
Dimensions
Length
2 ft. 9-3/8"
Width
1/2"
Thickness
0.020"
Blade Length
35 3/8 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Overall Length
35 3/8 in
Overall Width
1/2 in
Overall Thickness
0.02 in
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 35 3/8 in, Teeth per Inch 14/18, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.