This item is Discontinued.

Morse Band Saw Blade, 4 ft. 8-1/8" L, 1/4" W, 14 TPI, Carbon Steel, 0.014" Thick ZCBB14

Band Saw Blade, 4 ft. 8-1/8" L, 1/4" W, 14 TPI, Carbon Steel, 0.014" Thick (Discontinued)

  • Mfr # ZCBB14
  • Zoro # G2540632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCBB14
Zoro #
G2540632
UPC #
050326000253
Country of Origin
United States

Dimensions

Length
4 ft. 8-1/8"
Width
1/4"
Thickness
0.014"
Blade Width
1/4 in
Blade Thickness
0.014 in
For Material Width
1/4 in to 1/2 in
Blade Length
56-1/8 in
For Material Thickness
2-1/2 in to 3 in
Blade Length Group
4 ft to 4 ft 11 in (48 in to 59 in)

Details

Item
Band Saw Blade
Primary Saw Application
General Purpose
Teeth per Inch
14
Material
Carbon Steel
Tooth Type
Raker
Grade
Flex Back
Blade Series
Flex Back
For Use With Saw Type
Band Saws
Application
Small DIY and Hobby Band Saw Machines
For Use With
Band Saws
Cutting Edge Style
Wavy
Use Case
General/Maintenance
Blade Material
Carbon Steel
Tip Material
Carbon Steel
Materials Cut
Aluminum, Plastic, Wood
Primary Material Application
Wood
Blade Type
Carbon Flex Back

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 56-1/8 in, Blade Thickness 0.014 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Wavy, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.