Band Saw Blade, 6 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick
Mfr # 3634140820
Zoro # G0763869
product price: $32.69
/eaKey Features
Length
6 ft. 10 in
Width
1/2"
Teeth per Inch
14
Thickness
0.025"
Grade
Matrix II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3634140820
Zoro #
G0763869
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft. 10 in
Width
1/2"
Thickness
0.025"
Details
Item
Band Saw Blade
Teeth per Inch
14
Grade
Matrix II
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.