Band Saw Blade, 6 ft. 10" L, 3/4" W, 6/10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # ZWEFC610M42-6' 10"

  • Zoro # G2590113


product price:  $30.69
/ea

Key Features

Length
6 ft. 10"
Width
3/4"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWEFC610M42-6' 10"
Zoro #
G2590113
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft. 10"
Width
3/4"
Thickness
0.035"
Overall Length
6 ft 10 in
Overall Width
3/4 in
Blade Thickness
0.035 in
Blade Width
3/4 in
For Material Thickness
3/16 in to 1/4 in
For Material Width
1 in to 3 in
Blade Length
82 in
Blade Length Group
6 ft to 6 ft 11 in (72 in to 83 in)
For Material Thickness - Maximum
1/4 in
For Material Thickness - Minimum
3/16 in
Overall Thickness
0.04 in
For Material Width - Maximum
3 in
For Material Width - Minimum
3/4 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
M42
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Use Case
Production
Blade Material
Bi-Metal
Cutting Edge Style
Variable
Blade Series
M42
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel
Blade Type
Bi-Metal, M42
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
Cut Type
Straight
Series
M42
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 3/4 in, Blade Length 82 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.