Band Saw Blade, 7 ft. 11 in L, 1/4" W, 18 TPI, Carbon, 0.025" Thick
Mfr # 6632180950
Zoro # G3297458
product price:Â $18.99
/eaKey Features
Length
7 ft. 11 in
Width
1/4"
Teeth per Inch
18
Thickness
0.025"
Material
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6632180950
Zoro #
G3297458
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
7 ft. 11 in
Width
1/4"
Thickness
0.025"
Details
Item
Band Saw Blade
Teeth per Inch
18
Material
Carbon
Grade
QS Hard Back Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.