Band Saw Blade, 7 ft. 11 in L, Carbon, 0.025" Thick
Mfr # 1832060950
Zoro # G3297528
product price: $18.19
/eaKey Features
Length
7 ft. 11 in
Thickness
0.025"
Material
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1832060950
Zoro #
G3297528
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
7 ft. 11 in
Thickness
0.025"
Details
Item
Band Saw Blade
Material
Carbon
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.