Shop MORSE
See all product information
Create Account
Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 6 TPI, Carbon Steel, 0.025" Thick
- Mfr # ZHEDR06 -7'8-1/2"
- Zoro # G2653795
product price:Â
$
18.69
/ea
Key Features
Length
7 ft. 8-1/2 in
Width
1/2"
Teeth per Inch
6
Thickness
0.025"
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHEDR06 -7'8-1/2"
- Zoro #
- G2653795
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 6
- Primary Saw Application
- Stationary and Portable Woodmill and Re-Saw Machines
- Material
- Carbon Steel
- Tooth Type
- Raker
- Grade
- Flex Back
- Application
- Metal Cutting, Wood Cutting
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Primary Material Application
- Wood
- Blade Material
- Carbon Steel
- Use Case
- General/Maintenance
- Materials Cut
- Aluminum, Plastic, Wood
- Blade Series
- Flex Back
- Cutting Edge Style
- Raker
- Tip Material
- Carbon Steel
- Blade Type
- Carbon Flex Back
- Series
- Flex Back
- Cut Type
- Curved, Straight
- For Workpiece Material
- Aluminum, Plastic, Plywood, Soft Metal, Wood
- Compatible Product Type
- Band Saws
- Product Type
- Band Saw Blade
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length
- 7 ft. 8-1/2 in
- Width
- 1/2"
- Thickness
- 0.025"
- Overall Width
- 1/2 in
- Overall Length
- 7 ft 8-1/2 in
- Blade Thickness
- 0.025 in
- For Material Width
- 1-1/2 in to 4 in
- For Material Thickness
- 1/4 in to 3/8 in
- Blade Length
- 92-1/2 in
- Blade Width
- 1/2 in
- Blade Length Group
- 7 ft to 7 ft 11 in (84 in to 95 in)
- For Material Thickness - Minimum
- 1/4 in
- For Material Width - Maximum
- 4 in
- For Material Thickness - Maximum
- 3/8 in
- Overall Thickness
- 0.025 in
- For Material Width - Minimum
- 1 1/2 in
- Wire Rope Length
- 7 ft 8-1/2 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 92-1/2 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 6, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 1/4 in to 3/8 in, For Material Width 1-1/2 in to 4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.