Band Saw Blade, 7 ft. 9-1/2 in L, 3/4" W, 4 TPI, Carbon Steel, 0.032" Thick
Mfr # ZHEFH04 -7'9-1/2"
Zoro # G2903397
product price:Â $21.85
/eaKey Features
Length
7 ft. 9-1/2 in
Width
3/4"
Teeth per Inch
4
Thickness
0.032"
Primary Saw Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZHEFH04 -7'9-1/2"
Zoro #
G2903397
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft. 9-1/2 in
Width
3/4"
Thickness
0.032"
Overall Width
3/4 in
Overall Length
7 ft 9-1/2 in
For Material Width
1-3/4 in to 4 in
Blade Length
93-1/2 in
For Material Thickness
7/8 in to 1-1/4 in
Blade Width
3/4 in
Blade Thickness
0.032 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
For Material Thickness - Minimum
7/8 in
For Material Width - Maximum
4 in
For Material Width - Minimum
1 3/4 in
For Material Thickness - Maximum
1 1/4 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93-1/2 in, Blade Thickness 0.032 in, Coil Length Not Applicable, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7/8 in to 1-1/4 in, For Material Width 1-3/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.