Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 4 TPI, Carbon Steel, 0.025" Thick

  • Mfr # ZHBBH04-7'9-1/2"

  • Zoro # G3107133


product price:  $18.49
/ea

Key Features

Length
7 ft. 9-1/2 in
Width
3/8"
Teeth per Inch
4
Thickness
0.025"
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZHBBH04-7'9-1/2"
Zoro #
G3107133
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft. 9-1/2 in
Width
3/8"
Thickness
0.025"
Overall Length
7 ft 9-1/2 in
Overall Width
3/8 in
For Material Width
2 in to 3-1/4 in
Blade Thickness
0.025 in
Blade Width
3/8 in
Blade Length
93-1/2 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
Overall Thickness
0.03 in
For Material Thickness - Minimum
7/8 in
For Material Thickness - Maximum
1 1/4 in
For Material Width - Maximum
3 1/4 in
For Material Width - Minimum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Primary Saw Application
Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
Material
Carbon Steel
Tooth Type
Hook
Grade
Hard Back
For Use With Saw Type
Band Saws
Application
Wood Cutting
For Use With
Short Production and Maintenance Applications on Metals
Primary Material Application
Wood
Blade Material
Carbon Steel
Materials Cut
Aluminum, Plastic, Wood
Use Case
General/Maintenance
Tip Material
Carbon Steel
Blade Series
Hard Back
Cutting Edge Style
Hook
Blade Type
Carbon Hard Back
For Workpiece Material
Aluminum, Plastic, Plywood, Soft Metal, Wood
Series
Hard Back
Compatible Product Type
Band Saws
Cut Type
Curved, Straight
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Width 2 in to 3-1/4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.