Band Saw Blade, 7 ft. 9 in L, 1" W, 8/11 TPI, Bi-Metal, 0.035" Thick
Mfr # 7'9" ZWEG083C811S
Zoro # G7543383
product price:Â $43.19
/eaKey Features
Length
7 ft. 9 in
Width
1"
Teeth per Inch
8/11
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7'9" ZWEG083C811S
Zoro #
G7543383
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft. 9 in
Width
1"
Thickness
0.035"
Overall Length
22 ft 6 in
Overall Width
1 in
Blade Thickness
0.035 in
Blade Width
1 in
For Material Thickness
1/32 in
Blade Length
93 in
For Material Width
1/8 in to 3/16 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
Overall Thickness
0.04 in
For Material Width - Minimum
1/2 in
For Material Thickness - Minimum
1/8 in
For Material Thickness - Maximum
3/16 in
For Material Width - Maximum
1 1/2 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 1 in, Blade Length 93 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.